Shop All Screwdriver Bits
Vessel
Imp Ball Torsion Bits Ph2X30 15Pc (Tictac)
Mfr # IBPH230P15T
Zoro # G4843098
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size PH2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # IBPH230P15T
- Zoro # G4843098
- UPC # 840921140740
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Torsion |
Fastening Tool Item | Torsion Bit |
Description
When it comes to automotive repairs, the Vessel Tool U. S. A INC IBPH230P15T Imp Ball Torsion Bits Ph2X30 15Pc is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This set of screwdriver bits has a torsion bit style and a PH2 fastening tool tip size. The Vessel Tool U. S. A INC IBPH230P15T Imp Ball Torsion Bits Ph2X30 15Pc is definitely a great addition to your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- HHIP Pull Action Latch Toggle Clamp With 350 lbs Holding Capacity (3900-0402)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MMD-604)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- EAZYPOWER Square Recess Power Bit, R3, 1" (12106)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS20HX1)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, T25, 2-3/8" (32564)
- Vessel Screwdrivers and Nutdrivers