Shop All Hand Ratchets
Vessel
3/8" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH3, Natural
Mfr # HRH3SW
Zoro # G3193411
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 190mm
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # HRH3SW
- Zoro # G3193411
- UPC # 840921123378
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 190mm |
Details
Item | WOOD-COMPO Swivel Ratchet Handle No.HRH3 |
Finish | Natural |
Description
WOOD-COMPO Swivel Ratchet Handle No.HRH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- VESSEL 1/4" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH2, Natural (HRH2SW)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- VESSEL 1/4" Drive WOOD-COMPO Ratchet Handle No.HRH2-W 1/4", Natural (HRH2W)
- DYNAMIC Tools 3/8" Drive 45 Tooth Quick Release Ratchet, 7-1/2" Long, Chrome (D005301)
- TEKTON 1/4 Inch Drive x 5 Inch Composite Quick-Release Ratchet (1456)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- Vessel Sockets & Ratchets