Shop All Hand Ratchets
Vessel
3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural
Mfr # HRH3W
Zoro # G3193980
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 190mm
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # HRH3W
- Zoro # G3193980
- UPC # 840921122098
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 190mm |
Details
Item | WOOD-COMPO Ratchet Handle No.HRH3-W 3/8" |
Finish | Natural |
Description
WOOD-COMPO Ratchet Handle No.HRH3-W 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Punch Plier, 081 in OAL, Steel Body (73)
- GENERAL TOOLS FILE SWISS PATTERN NEEDLE 6pc SET (GN707476)
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- WESTWARD #16 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH7)
- VESSEL 3/8" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH3, Natural (HRH3SW)
- VESSEL 1/4" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH2, Natural (HRH2SW)
- VESSEL 1/4" Drive WOOD-COMPO Ratchet Handle No.HRH2-W 1/4", Natural (HRH2W)
- CHANNELLOCK 1/4 In. Drive 72-Tooth Quick Release Ratchet (332976)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- EZRED 1/4" Drive 72 Geared Teeth Extendable Monster Ratchet, 1/4" Drive (MR14)
- KO-KEN Ratchet Handle 24 teeth Short 81mm Push Button 3/8 Sq. Drive (3753SMB)
- Vessel Hand Ratchets