Shop All Socket Sets
Vessel
3/8" Drive Metric, 9 pcs
Mfr # HRW3005MSW
Zoro # G3192906
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Woody Swivel Ratchet Handle: 3/8" sq. (9.5mm); (1) Extension Bar total length 150mm, 3/8" sq. (9.5mm); (1) Quick spinner 3/8" sq. (9.5mm,); (3) Deep Socket 3/8" sq. (9.5mm): H8, 10mm, 12mm, 14mm; (8) 3/8" Socket: H8, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 24mm
- SAE or Metric Metric
- Number of Pieces 9
- Measurement Type Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # HRW3005MSW
- Zoro # G3192906
- UPC # 840921123392
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (1) Woody Swivel Ratchet Handle: 3/8" sq. (9.5mm); (1) Extension Bar total length 150mm, 3/8" sq. (9.5mm); (1) Quick spinner 3/8" sq. (9.5mm,); (3) Deep Socket 3/8" sq. (9.5mm): H8, 10mm, 12mm, 14mm; (8) 3/8" Socket: H8, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 24mm |
SAE or Metric | Metric |
Number of Pieces | 9 |
Measurement Type | Metric |
Item | Socket Wrench |
Description
WOOD-COMPO Swivel Socket Wrench 3/8 In. SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- DRILL AMERICA 23/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X23/64)
- VESSEL 1/4", 3/8" Drive SAE, 9 pcs (HRW2303MW)
- VESSEL WOOD-COMPO Swivel Socket Wrench 1/4" SQ (HRW2004MSW)
- VESSEL WOOD-COMPO Socket Wrench Set No.HRW3002M (HRW3002MW)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 47-pcs. (96032301)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- Vessel Socket Sets