Shop All Hand Ratchets
Vessel
1/4" Drive WOOD-COMPO Ratchet Handle No.HRH2-W 1/4", Natural
Mfr # HRH2W
Zoro # G3194242
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 145mm
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # HRH2W
- Zoro # G3194242
- UPC # 840921122081
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 145mm |
Details
Item | WOOD-COMPO Ratchet Handle No.HRH2-W 1/4" |
Finish | Natural |
Description
WOOD-COMPO Ratchet Handle No.HRH2-W 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- SUNEX Extension, 15", 3/8"Dr (3515)
- JONES STEPHENS 10 in. - 17 in. 1-1/4 in. Jaw Basin Wrench, Telescoping (B11010)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- VESSEL 3/8" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH3, Natural (HRH3SW)
- VESSEL 1/4" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH2, Natural (HRH2SW)
- K-TOOL INTERNATIONAL K Tool International KTI23081 Breaker Bar 24 Inch 1-2 Drive (KTI23081)
- KO-KEN Ratchet Handle 20 teeth 115mm Metal Handle 1/4 Sq. Drive (2753N)
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249HS)
- Vessel Sockets & Ratchets