Ves

Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Material Plastic
  • Fan Blade Color Black
  • Housing Finish Powder Coated
  • Number of Blades 3
  • Reversible Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ves
  • MFR # INDB60MR4LPB
  • Zoro # G6701433
  • UPC #
    682962961461
  • Country of Origin China
  • Category Ceiling Fans

Dimensions

Max. Mounting Height 30 ft
Down Rod Outside Dia. 1 in
Blade Diameter 60 in
Min. Mounting Height 7 ft

Description

Light-Duty Indoor/Outdoor Industrial Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, 110 W Fan Watts, Phase 1, 46,000 cfm, 280 RPM RPM, Max. Mounting Height 30 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Material Plastic, Blade Finish Matte, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, 0.7 A Amps, Bearing Type Sealed Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products