Ves

Standard-Duty Industrial Ceiling Fan, 56" Blade Dia., 1 Phase, 277 V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Dia. 56"
  • Fan Blade Color White
  • Fan Blade Finish Snow White
  • Fan Housing Material Steel
  • Number of Blades 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 56"
Max. Mounting Height 21 ft
Down Rod Outside Dia. 1 in
Blade Diameter 56 in

Description

Standard-Duty Industrial Ceiling Fan, 56 in Blade Diameter, 277V AC Voltage, 85 W Fan Watts, Phase 1, 28,000 cfm, 320 RPM RPM, Max. Mounting Height 21 ft, Number of Speeds Variable, Blade Material Steel, Blade Finish Snow White, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.36 A Amps, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products