Shop All Ceiling Fans
Ves
Ceiling Fan, 60" Blade Dia, 7046 cfm, White
Mfr # 117702
Zoro # G610718576
original price:
$238.99
15% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Strength Polymer
- Housing Finish White Powder Coat Paint
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ves
- MFR # 117702
- Zoro # G610718576
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12 ft |
Blade Diameter | 60 in |
Min. Mounting Height | 10 ft |
Description
Industrial Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, 304 W Fan Watts, Phase 1, 8168, Max. Mounting Height 12 ft, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material High Strength Polymer, Blade Finish Satin White, Fan Housing Color White, Housing Finish White Powder Coat Paint, Number of Blades 3, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Design High Efficiency DC, Motor Enclosure DC, Light Kit No Light, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Mounting Brackets and Hardware (41-803)
- ALL-FILTERS 16X16X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16162.11 4PK)
- ALL-FILTERS 12X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (12244.C 3PK)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, Black (117701)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- Ves Ceiling Fans