Shop All Ceiling Fans
Ves
Ceiling Fan, 60" Blade Dia, 7046 cfm, Black
Mfr # 117701
Zoro # G110718557
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Strength Polymer
- Housing Finish Black Powder Coat Paint
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ves
- MFR # 117701
- Zoro # G110718557
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12 ft |
Blade Diameter | 60 in |
Min. Mounting Height | 10 ft |
Description
Industrial Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, 304 W Fan Watts, Phase 1, 8168, Max. Mounting Height 12 ft, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material High Strength Polymer, Blade Finish Matte Black, Fan Housing Color Black, Housing Finish Black Powder Coat Paint, Number of Blades 3, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Design High Efficiency DC, Motor Enclosure DC, Light Kit No Light, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pin Connector, 10 (HS-0104)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- FOSTORIA Quartz Lamp, 208V, Red (63216209)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- LUTRON Wireless Fan Remote Control, 3V DC (PJ2-3BRL-GWH-F01)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- HUNTER Hunter 049694521071 42 In. New Bronze Small Room Ceiling Fan (PV1777486)
- Ves Ceiling Fans