Shop All Ceiling Fans
Ves
Ceiling Fan, 56" Blade Dia, 6697 cfm, White
Mfr # 117698
Zoro # G710718629
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Strength Polymer
- Housing Finish White Powder Coat Paint
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ves
- MFR # 117698
- Zoro # G710718629
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12 ft |
Blade Diameter | 56 in |
Min. Mounting Height | 10 ft |
Description
Industrial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 284 W Fan Watts, Phase 1, 8168, Max. Mounting Height 12 ft, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material High Strength Polymer, Blade Finish Satin White, Fan Housing Color White, Housing Finish White Powder Coat Paint, Number of Blades 3, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Design High Efficiency DC, Motor Enclosure DC, Light Kit No Light, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- IMPERIAL ASH SHOVEL GALVANIZD 20 in. (LT0171)
- BOILERSOURCE Ceramic Fiber Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (CTP-PSA-002-032)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, Black (117701)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- WAC Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-060)
- Ves Ceiling Fans & Accessories