Shop All Ceiling Fans
This Product is Discontinued
Ves
Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC (Discontinued)
Mfr # INDA483S3L
Zoro # G6877740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 48"
- Fan Blade Color White
- Fan Blade Finish Snow White
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ves
- MFR # INDA483S3L
- Zoro # G6877740
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 48" |
Max. Mounting Height | 18 ft |
Down Rod Outside Dia. | 7/8 in |
Blade Diameter | 48 in |
Description
Light-Duty Indoor Industrial Ceiling Fan, 48 in Blade Diameter, 120V AC Voltage, 75 W Fan Watts, Phase 1, 21,000/11,200/6,200 cfm, 320/200/131 RPM RPM, Max. Mounting Height 18 ft, Number of Speeds 3, Blade Material Steel, Blade Finish Snow White, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans No, 0.75 A Amps, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Light Kit No Light, Reversible No, Mount Type Stem, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.