Shop All Work Shirts
Vertx
Womens Tactical Polo, Navy, Short Sleeve, M
Mfr # VTX4010NVP
Zoro # G1644441
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Closure Type Buttons
- Size M
- Material Polyester
- Fits Chest Size 35 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX4010NVP
- Zoro # G1644441
- UPC # 720327402157
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 35 in to 36 in |
Sleeve Length | Short Sleeve |
Details
Item | Women's Tactical Polo |
Color | Navy |
Closure Type | Buttons |
Material | Polyester |
Pockets | 2 |
Features | (3) Button Placket Front with Mic Tab/Sunglasses Loop, 100% Antimicrobial, Dual Pen/Pencil Pocket on Left Sleeve, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, No-Roll Collar, Polyester-Pique Knit, Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable |
Fabric Weight | 6.5 oz |
Type | Regular |
Includes | Pen Pocket |
Style | , "Women |
Description
Women's Tactical Polo, Size M, Color Navy, Material 100 Percent Polyester, Fits Chest Size 35 In. to 36 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- CONDOR OUTDOOR PRODUCTS MAXFORT LS TRAINING TOP, OLIVE DRAB, XXL (101121-001-XXL)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- Vertx Workwear