Shop All Work Pants and Shorts
Vertx
Womens Tactical Pants, Size 4, Desert Tan
Mfr # F1 VTX1200W
Zoro # G0987940
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 24% 37.5(R) Polyester, 36% Cotton, 40% Polyester
- Gender Women's
- Size 4
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX1200W
- Zoro # G0987940
- UPC # 460399419799
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 4 in |
Details
Item | Women's Fusion LT Stretch Tactical Pants |
Color | Black |
Material | 24% 37.5(R) Polyester, 36% Cotton, 40% Polyester |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 5 oz |
Closure Type | YKK Zipper, Metal Button |
Garment Style | Pants |
Pockets | 14 |
Number of Outside Pockets | 14 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 6, Desert Tan, Fits Waist Size 6 in, Garment Style Pants, Inseam 30 in, Material 40 Percent Polyester, 24 Percent 37.5(r) Polyester, 36 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 5 oz, Pockets 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- Vertx Work Pants and Shorts