Shop All Work Pants and Shorts
Vertx
Womens Tactical Pants, Size 12, Black
Mfr # F1 VTX1200W
Zoro # G0966898
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 24% 37.5(R) Polyester, 36% Cotton, 40% Polyester
- Gender Women's
- Size 12
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX1200W
- Zoro # G0966898
- UPC # 460399420214
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 12 in |
Details
Item | Women's Fusion LT Stretch Tactical Pants |
Color | Black |
Material | 24% 37.5(R) Polyester, 36% Cotton, 40% Polyester |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 5 oz |
Closure Type | YKK Zipper, Metal Button |
Garment Style | Pants |
Number of Outside Pockets | 14 |
Pockets | 14 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 14, Black, Fits Waist Size 14 in, Garment Style Pants, Inseam 30 in, Material 40 Percent Polyester, 24 Percent 37.5(r) Polyester, 36 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 5 oz, Pockets 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, CL, HC, SD, CD, HF, HS, White, 2 PK, NIOSH (7200)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- CARHARTT Dungaree Work Pants, Black, Size 50x32 In (B11-BLK 50 32)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- Vertx Work Pants and Shorts