Shop All Work Pants and Shorts
Vertx
Womens Pants, Smoke Gray, 8" Sz, 32" Inseam
Mfr # F1 VTX8051
Zoro # G6152469
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke Gray
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 8
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8051
- Zoro # G6152469
- UPC # 720327879706
- Country of Origin El Salvador
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 8 in |
Details
Item | Women's Phantom LT Pants |
Color | Smoke Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 15.9 oz |
Garment Style | Pants |
Pockets | 6 |
Number of Outside Pockets | 6 |
Closure Type | Metal Button |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8 In., Smoke Gray, Fits Waist Size 8 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 15.9 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- Vertx Work Pants and Shorts