Shop All Work Pants and Shorts
Vertx
Womens Pants, OD Green, 6" Sz, 32" Inseam
Mfr # F1vtx8002wOD0632
Zoro # G6152791
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color OD Green
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 6
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1vtx8002wOD0632
- Zoro # G6152791
- UPC # 720327879362
- Country of Origin El Salvador
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 6 in |
Details
Item | Women's Phantom LT Pants |
Color | OD Green |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 15.9 oz |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Metal Button |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 6 In., OD Green, Fits Waist Size 6 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 15.9 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, Small (MG100G/S)
- PRESCO Striped Flagging Tape (SYG)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- CARHARTT Dungaree Work Pants, Black, Size 34x32 In (B11-BLK 34 32)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- BERNE Highland Flex Relaxed Fit Straight Leg J (P624)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- Vertx Work Pants and Shorts