Shop All Work Pants and Shorts
Vertx
Womens Pants, Navy, 8" Size, 34" Inseam
Mfr # F1 VTX8051
Zoro # G6153056
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 8
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8051
- Zoro # G6153056
- UPC # 720327879096
- Country of Origin El Salvador
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 8 in |
Details
Item | Women's Phantom LT Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 34 in |
Fabric Weight | 15.9 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Metal Button |
Number of Outside Pockets | 6 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8 In., Navy, Fits Waist Size 8 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 15.9 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (WP95DN 34 34)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- Vertx Work Pants and Shorts