Shop All Work Pants and Shorts
Vertx
Womens Pants, Navy, 10" Size, 32" Inseam
Mfr # F1 VTX8051
Zoro # G6153038
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 10
- Inseam 32 in
- Fabric Weight 15.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8051
- Zoro # G6153038
- UPC # 720327879119
- Country of Origin El Salvador
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 10 in |
Details
Item | Women's Phantom LT Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 15.9 oz |
Garment Style | Pants |
Closure Type | Metal Button |
Pockets | 6 |
Number of Outside Pockets | 6 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 10 In., Navy, Fits Waist Size 10 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 15.9 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- SHOWA Chem Res Gloves, 2XL, PR (CS720XXL-11)
- ALLPOINTS 14" Steam Glove Med (181605)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 050)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- SUNBELT Timber Ridge, Chainsaw Pants, L 18" x14" x3" (A-B1A7058L)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- CARHARTT BD2804 M RF Rilaxed Fitt 5 Pocket Jean (102804-498)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- Vertx Workwear and Protective Clothing