Shop All Work Pants and Shorts
Vertx
Womens Pants, Black, 30" Size, 30" Inseam
Mfr # F1 VTX8051
Zoro # G6154097
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Size 0
- Inseam 30 in
- Fabric Weight 15.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8051
- Zoro # G6154097
- UPC # 720327878020
- Country of Origin El Salvador
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Fits Waist Size | 0 in |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 15.9 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Metal Button |
Description
Women's Tactical Pants, Size 30 in, Black, Fits Waist Size 30 in, Garment Style Pants, Inseam 30 in, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 15.9 oz, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- SAS SAFETY SAFETY GLASSES-CLEAR (SA5125)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- MARCO Leather Blast Suit - Medium (1029601)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- PORTWEST Iona Plus Work Pants, 32 (F142)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- Vertx Workwear and Protective Clothing