Shop All Work Shirts
Vertx
Womens Gray SS Shirt, 2 TDOC Patches, 50
Mfr # TDOC176R78 01 50
Zoro # G203480255
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Features Full Badge Sling, Includes Hidden Pen/Pencil Pocket on Left Breast Pocket
- Gender Women's
- Cleaning and Care Instructions Machine Dry, Machine Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # TDOC176R78 01 50
- Zoro # G203480255
- Country of Origin Multiple
- Category Work Shirts
Details
Item | Short Sleeve Work Shirt |
Color | Gray |
Material | Polyester |
Features | Full Badge Sling, Includes Hidden Pen/Pencil Pocket on Left Breast Pocket |
Gender | Women's |
Cleaning and Care Instructions | Machine Dry, Machine Wash |
Pocket Locations | Left Breast |
Moisture-Wicking | Yes |
Type | Short |
Description
Short Sleeve Work Shirt, Gender Women's, Material Polyester, Color Gray, Sleeve Type Short, Cleaning and Care Instructions Machine Dry, Machine Wash, Features Full Badge Sling, Includes Hidden Pen/Pencil Pocket on Left Breast Pocket, Moisture-Wicking Yes, Pocket Locations Left Breast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 25ft. Value Lifeline (3001-25HX)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLREG)
- Vertx Work Shirts