Shop All Work Pants and Shorts
Vertx
Tactical Shorts, 35" Size, Desert Tan
Mfr # F1 VTX8031
Zoro # G6154471
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Material 65% Polyester/35% Cotton Mini Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 14.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8031
- Zoro # G6154471
- UPC # 720327877641
- Country of Origin El Salvador
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Fits Waist Size | 35 in |
Details
Item | Men's Phantom LT 2.0 Shorts |
Color | Desert Tan |
Material | 65% Polyester/35% Cotton Mini Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 14.4 oz |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 35 In., Fits Waist Size 35 In., Inseam 9 In., Color Desert Tan, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 4, Fabric Weight 14.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (62006)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- ACCUFORM MARSEC Sign Kit, 24 in Height, 36 in Width, Galvanized Steel, Vinyl, Rectangle, English (MASE530)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 32X20 (101257-002-32-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32 (101257-041-38-32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- PIONEER Ripstop Pant, Green, Small (V1200461U-S)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- Vertx Workwear and Protective Clothing