Shop All Work Shirts
Vertx
Tactical Shirt, XL, 17" to 17-1/2" Neck Sz
Mfr # F1 VTX8820
Zoro # G6157621
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Camouflage
- Material 50% Cotton Ripstop, 50% Nylon
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX8820
- Zoro # G6157621
- UPC # 720327877559
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 17 in to 17-1/2 in |
Length | 34 in |
Sleeve Length | Long Sleeve |
Details
Item | Tactical Shirt Long Sleeve |
Color | Camouflage |
Material | 50% Cotton Ripstop, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Features | High Rise Convertible Collar, Zipper Front Opening, Strips On Front Chest, Left/Right Chest Pocket, Low Visibility Horizontal Zipper Chest Pockets On Left/Right Side, Strategically Angled Bicep Pocket with Hook-and-Loop Closure, Bi-Swing Shoulders, Full Size Military Cuffs |
Closure Type | zipper |
Type | Tactical |
Style | Tactical Shirt Long Sleeve |
Description
Tactical Shirt Long Sleeve, Size XL, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton Ripstop, Length 34 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 6, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010L)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- HY-KO Auto For Sale Sign 8.5" x 12.5", 10PK, A03031 (A03031)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- CONDOR OUTDOOR PRODUCTS PERFORMANCE TACTICAL POLO, BLACK, XXXL (101060-002-XXXL)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- CONDOR OUTDOOR PRODUCTS MAXFORT TRAINING TOP, TAN, L (101076-003-L)
- Vertx Workwear and Protective Clothing