Shop All Work Shirts
Vertx
Tactical Shirt Long Sleeve, S, Multicam
Mfr # F1 VTX8820
Zoro # G6157630
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Camouflage
- Material 50% Cotton Ripstop, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8820
- Zoro # G6157630
- UPC # 720327877542
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Neck Size | 14 in to 14-1/2 in |
Length | 28 in |
Sleeve Length | Long Sleeve |
Details
Item | Tactical Shirt Long Sleeve |
Color | Camouflage |
Material | 50% Cotton Ripstop, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Features | High Rise Convertible Collar, Zipper Front Opening, Strips On Front Chest, Left/Right Chest Pocket, Low Visibility Horizontal Zipper Chest Pockets On Left/Right Side, Strategically Angled Bicep Pocket with Hook-and-Loop Closure, Bi-Swing Shoulders, Full Size Military Cuffs |
Type | Tactical |
Closure Type | zipper |
Style | Tactical Shirt Long Sleeve |
Description
Tactical Shirt Long Sleeve, Size S, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton Ripstop, Length 28 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 6, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-DKB)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Pocket Tee - 4XL (CMN4758)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- Vertx Workwear