Shop All Work Shirts
Vertx
Tactical Shirt Long Sleeve, 3XL, Black
Mfr # F1 VTX8525
Zoro # G6158516
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 54 in to 56 in
- Fabric Weight 5.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8525
- Zoro # G6158516
- UPC # 720327717558
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | Long Sleeve |
Neck Size | 19 in to 19-1/2 in |
Length | 36 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 5.2 oz |
Pockets | 3 |
Features | Articulated Elbows, Double-Reinforced, Easy Access Pen Pocket Inside Each Bicep Pocket, Keep The Body In Its Ideal Micro-Climate and Conserve Energy, Micro Suede, Quarter-Zip Vertical Placket, Strategically Angled Bicep Pocket with Hook-and-Loop Closure |
Type | Tactical |
Closure Type | zipper |
Style | Tactical Shirt Long Sleeve |
Description
Tactical Shirt Long Sleeve, Size 3XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 3, Binding YKK Zipper, Fabric Weight 5.2 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474U04 (474U04)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- LAKELAND High Performance FR Hoodie, Black, XL (IHDP12ANT01-XL)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- Vertx Workwear and Protective Clothing