Shop All Work Shirts
Vertx
Tactical Shirt Long Sleeve, 2XL, Multicam
Mfr # F1 VTX8820
Zoro # G6157700
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Camouflage
- Material 50% Cotton Ripstop, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX8820
- Zoro # G6157700
- UPC # 720327877474
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18 in to 18-1/2 in |
Length | 36 in |
Sleeve Length | Long Sleeve |
Details
Item | Tactical Shirt Long Sleeve |
Color | Camouflage |
Material | 50% Cotton Ripstop, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Features | High Rise Convertible Collar, Zipper Front Opening, Strips On Front Chest, Left/Right Chest Pocket, Low Visibility Horizontal Zipper Chest Pockets On Left/Right Side, Strategically Angled Bicep Pocket with Hook-and-Loop Closure, Bi-Swing Shoulders, Full Size Military Cuffs |
Type | Tactical |
Closure Type | zipper |
Style | Tactical Shirt Long Sleeve |
Description
Tactical Shirt Long Sleeve, Size 2XL, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton Ripstop, Length 36 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 18 In. to 18-1/2 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 6, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- ZORO SELECT Wall Rack, hard Hat (5LTR4)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Vertx Workwear and Protective Clothing