Shop All Work Shirts
Vertx
Tactical Shirt, 3XL, 54" to 56" Chest Size
Mfr # F1 VTX8820
Zoro # G6157676
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Camouflage
- Material 50% Cotton Ripstop, 50% Nylon
- Fits Chest Size 54 in to 56 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX8820
- Zoro # G6157676
- UPC # 720327877504
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Neck Size | 19 in to 19-1/2 in |
Length | 36 in |
Sleeve Length | Long Sleeve |
Details
Item | Tactical Shirt Long Sleeve |
Color | Camouflage |
Material | 50% Cotton Ripstop, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Features | High Rise Convertible Collar, Zipper Front Opening, Strips On Front Chest, Left/Right Chest Pocket, Low Visibility Horizontal Zipper Chest Pockets On Left/Right Side, Strategically Angled Bicep Pocket with Hook-and-Loop Closure, Bi-Swing Shoulders, Full Size Military Cuffs |
Closure Type | zipper |
Type | Tactical |
Style | Tactical Shirt Long Sleeve |
Description
Tactical Shirt Long Sleeve, Size 3XL, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton Ripstop, Length 36 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 6, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90336)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- Vertx Workwear and Protective Clothing