Shop All Body Armor Accessories
Vertx
SingleMagCase, GrayFoliage, PistolMagaznes
Mfr # VTX5110GF
Zoro # G1909078
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pouch
- For Use With Bags and Packs
- Type Belt Mounted
- Holds Pistol Magazines
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX5110GF
- Zoro # G1909078
- UPC # 720327685826
- Country of Origin Mexico
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Item | Single Mag Case |
Sub-Category | Pouch |
Item - Tactical Pouches | Magazine Pouch |
For Use With | Bags and Packs |
Type | Belt Mounted |
Holds | Pistol Magazines |
Closure | Hook-and-Loop |
Color | Gray |
Features | Ideal for Securing Single or Double Stack Handgun Magazines Up to .45 ACP Caliber, Secures Other Items Such As Light Sticks, Knives, Multi Tools and Flash Bangs |
Material | Hook-and-Loop |
Fits | Ideal for Securing Single or Double Stack Handgun Magazines Up to .45 ACP Caliber, Knives, Multi-Tools and Flashbangs, Secures Other Items Such As Lightsticks |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Closure Style | Hook-and-Loop |
Description
Single Mag Case, Belt Mounted, Size Universal, Color Gray Foliage, Material Hook-and-Loop, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Ideal for Securing Single or Double Stack Handgun Magazines Up to .45 ACP Caliber, Knives, Multi-Tools and Flashbangs, Secures Other Items Such As Lightsticks, For Use With Bags and Packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S (7), 100 PK, Clear (3BA42)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG11XL)
- ALLEGRO INDUSTRIES Allegro 2040-11K Saccharin Sensitivity Solution, 6/Box (2040-11K)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Pouch, Nylon, Storm (56300)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- Vertx Security Clothing