Shop All Duty Belts and Harnesses
Vertx
Single Adaptor Panel, Earth Tan,
Mfr # VTX5120ET
Zoro # G1993061
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Earth Tan
- Material Hook-and-Loop
- Number of Pockets (Inside) 1
- For Use With MOLLE - Compatible Attachment System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX5120ET
- Zoro # G1993061
- UPC # 720327685840
- Country of Origin Mexico
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Details
Item | Single Adaptor Panel |
Color | Earth Tan |
Material | Hook-and-Loop |
Number of Pockets (Inside) | 1 |
For Use With | MOLLE - Compatible Attachment System |
Material - Duty Belts and Harnesses | Hook-and-Loop |
Sub-Category | Assorted Pouches |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Holds | MOLLE Accessories |
Closure Style | Hook-and-Loop |
Description
Single Adaptor Panel, Belt Mounted, Size Universal, Material Hook-and-Loop, Color Earth Tan, Material Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR N95 Disposable Respirator, Universal, White, PK20 (22EL81)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- ANSELL Winter Glove Liner, Blue, Universal, PR (78-101)
- VERTX Pouch, 7" L x 4" W, Cordura, Black (F1 VTX5140)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- ROCKY Patton Cobra Release Belt, Medium, Black (RY5000-001-M)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1452PB)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- Vertx Duty Belts and Harnesses