Shop All Body Armor Accessories
Vertx
Quad Adaptor Panel, Black,
Mfr # VTX5130BK
Zoro # G1909050
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Assorted Pouches
- For Use With MOLLE - Compatible Attachment System
- Type Belt Mounted
- Color Black
- Material Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX5130BK
- Zoro # G1909050
- UPC # 720327685864
- Country of Origin Mexico
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Sub-Category | Assorted Pouches |
Item | Quad Adaptor Panel |
Item - Tactical Pouches | Utility/GP Pouch |
For Use With | MOLLE - Compatible Attachment System |
Type | Belt Mounted |
Color | Black |
Material | Hook-and-Loop |
Holds | MOLLE Accessories |
Closure | Hook-and-Loop |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Closure Style | Hook-and-Loop |
Description
Quad Adaptor Panel, Belt Mounted, Size Universal, Color Black, Material Hook-and-Loop, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, For Use With MOLLE - Compatible Attachment System, Holds MOLLE Accessories, Closure Style Hook-and-Loop, Utility/GP Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- BRADY Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red (170220)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- UNCLE MIKES Magazine Pouches, Black (89077)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- Vertx Body Armor Accessories