Shop All Duty Belts and Harnesses
Vertx
Pouch, 7"L x 8-1/2" W, 330D and 210D Nylon
Mfr # F1 VTX5145
Zoro # G1981301
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Length (In.) 7 in
- Material 210D Nylon, 330D Nylon
- Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX5145
- Zoro # G1981301
- UPC # 720327759978
- Country of Origin Viet Nam
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length (In.) | 7 in |
Width (In.) | 8 1/2 in |
Details
Item | Utility/GP Pouch |
Color | Black |
Item - Tactical Pouches | Utility/GP Pouch |
Material | 210D Nylon, 330D Nylon |
Type | Pouch |
Number of Pockets (Outside) | 5 |
Fits | Vertx Bags |
Number of Pockets (Inside) | 5 |
Sub-Category | Pouch |
Holds | Cleaning Kit, Flashlights, Light Sticks, Magazines |
For Use With | Cleaning Kit, Flashlights, Light Sticks, Magazines |
Closure Style | Hook-and-Loop |
Description
Utility/GP Pouch, Pouch, Size Universal, Color Black, Material 210D Nylon, 330D Nylon, Length (In.) 7 in, Width (In.) 8 1/2 in, Number of Pockets (Inside) 5, Number of Pockets (Outside) 5, Fits Vertx Bags, For Use With Cleaning Kit, Flashlights, Light Sticks, Magazines, Holds Cleaning Kit, Flashlights, Light Sticks, Magazines, Closure Style Hook-and-Loop, Utility/GP Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H331004)
- GVS-RPB RPB Safety Flow Reducer (4000-14)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- PROPPER Duty Belt, Reinforced, 40in to 42in, Black (F56037500140-42)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- 5.11 TDU Belt, Black, L (59552)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- Vertx Workwear and Protective Clothing