Shop All Duty Belts and Harnesses
Vertx
Pouch, 7" L x 4" W, Cordura, Black
Mfr # F1 VTX5140
Zoro # G1981441
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Cordura
- Length 7 in
- Holds GPS Devices, Multi-Tools, Smart Phones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX5140
- Zoro # G1981441
- UPC # 720327759961
- Country of Origin Viet Nam
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 7 in |
Length (In.) | 7 in |
Width (In.) | 4 in |
Details
Item | Phone Pouch |
Color | Black |
Material | Cordura |
Holds | GPS Devices, Multi-Tools, Smart Phones |
For Use With | GPS Devices, Multi-Tools, Smart Phones |
Type | Pouch |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Item - Tactical Pouches | Radio and Phone Pouch |
Fits | Vertx Bags |
Sub-Category | Pouch |
Closure Style | Hook-and-Loop |
Description
Phone Pouch, Pouch, Size Universal, Color Black, Material Cordura, Length (In.) 7 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Vertx Bags, For Use With GPS Devices, Multi-Tools, Smart Phones, Holds GPS Devices, Multi-Tools, Smart Phones, Closure Style Hook-and-Loop, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- CHILL-ITS BY ERGODYNE Headband, One Size, Terrycloth (6605)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- MCR SAFETY Hi-Vis Cut Resistant Mechanics Gloves, A9 Cut Level, Uncoated, M, 1 PR (ML300AM)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- 5.11 Duty Belt, Mens, S, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- 5.11 Duty Belt, Mens, L, Black (59505)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1455WB)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- UNCLE MIKES Duty Belt, S (70761)
- Vertx Duty Belts and Harnesses