Shop All Work Shirts
Vertx
Mens Tactical Polo, Tan, Long Sleeve, M
Mfr # VTX4020TNP
Zoro # G1644006
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Closure Type Buttons
- Size M
- Material Polyester
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX4020TNP
- Zoro # G1644006
- UPC # 720327404199
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Long Sleeve |
Details
Color | Tan |
Item | Men's Tactical Polo |
Closure Type | Buttons |
Material | Polyester |
Pockets | 2 |
Features | (3) Button Placket Front with Mic Tab/Sunglasses Loop, 100% Antimicrobial, Dual Pen/Pencil Pocket on Left Sleeve, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, No-Roll Collar, Polyester-Pique Knit, Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable |
Fabric Weight | 6.5 oz |
Includes | Pen Pocket |
Type | Regular |
Style | , "Men |
Description
Men's Tactical Polo, Size M, Color Tan, Material 100 Percent Polyester, Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- NUTRIONE Dohm DS White Noise Sound Therapy Machine - Black (NU12638)
- KEEN Size 8 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- HANESBRANDS 2PK LG BLKGRY TShirt (2165P2-L)
- Vertx Workwear