Shop All Work Shirts
Vertx
Mens Tactical Polo, Tan, Long Sleeve, L
Mfr # VTX4020TNP
Zoro # G1644015
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Closure Type Buttons
- Size L
- Material 100% Polyester
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX4020TNP
- Zoro # G1644015
- UPC # 720327404151
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Details
Item | Men's Tactical Polo |
Color | Tan |
Closure Type | Buttons |
Material | 100% Polyester |
Pockets | 2 |
Features | (3) Button Placket Front with Mic Tab/Sunglasses Loop, 100% Antimicrobial, Dual Pen/Pencil Pocket on Left Sleeve, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, No-Roll Collar, Polyester-Pique Knit, Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable |
Fabric Weight | 6.5 oz |
Type | Regular |
Includes | Pen Pocket |
Style | , "Men |
Description
Men's Tactical Polo, Size L, Color Tan, Material 100 Percent Polyester, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XL (101618-410 2XL REG)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - Small (CMN4759)
- Vertx Work Shirts