Shop All Work Shirts
Vertx
Mens Tactical Polo, Tan, Long Sleeve, 4XL
Mfr # VTX4020TNP
Zoro # G1644021
product price: $68.53
/ea
$68.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size 4Xl
- Closure Type Buttons
- Material Polyester
- Fits Chest Size 58 in to 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX4020TNP
- Zoro # G1644021
- UPC # 720327404182
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | Long Sleeve |
Details
Color | Tan |
Item | Men's Tactical Polo |
Closure Type | Buttons |
Material | Polyester |
Pockets | 2 |
Features | (3) Button Placket Front with Mic Tab/Sunglasses Loop, 100% Antimicrobial, Dual Pen/Pencil Pocket on Left Sleeve, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, No-Roll Collar, Polyester-Pique Knit, Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable |
Fabric Weight | 6.5 oz |
Includes | Pen Pocket |
Type | Regular |
Style | , "Men |
Description
Men's Tactical Polo, Size 4XL, Color Tan, Material 100 Percent Polyester, Fits Chest Size 58 In. to 60 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/4 in W x 16 ft L, Black on White (M21-750-499)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- 5.11 Performance Polo, SS, Black, M (71049)
- Vertx Workwear