Shop All Work Shirts
Vertx
Mens Tactical Polo, Navy, Long Sleeve, 3XL
Mfr # VTX4020NVP
Zoro # G1644189
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Closure Type Buttons
- Size 3XL
- Material Polyester
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # VTX4020NVP
- Zoro # G1644189
- UPC # 720327402218
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | Long Sleeve |
Details
Item | Men's Tactical Polo |
Color | Navy |
Closure Type | Buttons |
Material | Polyester |
Pockets | 2 |
Features | (3) Button Placket Front with Mic Tab/Sunglasses Loop, 100% Antimicrobial, Dual Pen/Pencil Pocket on Left Sleeve, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, No-Roll Collar, Polyester-Pique Knit, Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable |
Fabric Weight | 6.5 oz |
Includes | Pen Pocket |
Type | Regular |
Style | , "Men |
Description
Men's Tactical Polo, Size 3XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- IRWIN Strait-Line 1000 ft. L X 3 in. W PVC Caution Barricade Tape Yellow (66231)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- Vertx Work Shirts