Shop All Work Pants and Shorts
Vertx
Mens Tactical Pants, Size 36", Navy
Mfr # F1 VTX1901
Zoro # G0981080
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color OD Green
- Material 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 36 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX1901
- Zoro # G0981080
- UPC # 460399375064
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Vertex Recon Pants |
Color | OD Green |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 17 |
Closure Type | YKK Zipper/Button |
Pockets | 17 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 in, Navy, Fits Waist Size 36 in, Garment Style Pants, Inseam 30 in, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz, Pockets 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PVC Coated Rain Suit, S (L440)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- 3M Socket Dust Cap W-2119, 1/pk (W-2119)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- Vertx Workwear