Shop All Work Pants and Shorts
This Product is Discontinued
Vertx
Mens Tactical Pants, Size 34", OD Green (Discontinued)
Mfr # F1 VTX1205
Zoro # G0957761
This Product is Discontinued
Key Features
- Color Navy
- Material 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
- Gender Men's
- Size 34 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX1205
- Zoro # G0957761
- UPC # 460399418518
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Men's Fusion Stretch Tactical Pants |
Color | Navy |
Material | 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7 oz |
Closure Type | YKK Zipper, Metal Button |
Garment Style | Pants |
Pockets | 14 |
Number of Outside Pockets | 14 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 in, OD Green, Fits Waist Size 34 in, Garment Style Pants, Inseam 34 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.