Shop All Work Pants and Shorts
Vertx
Mens Tactical Pants, Size 32", Black
Mfr # F1 VTX1205
Zoro # G0988169
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
- Gender Men's
- Size 32 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX1205
- Zoro # G0988169
- UPC # 460399416927
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Men's Fusion Stretch Tactical Pants |
Color | Navy |
Material | 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 7 oz |
Garment Style | Pants |
Pockets | 14 |
Closure Type | YKK Zipper, Metal Button |
Number of Outside Pockets | 14 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 in, Black, Fits Waist Size 32 in, Garment Style Pants, Inseam 36 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (C217092)
- ZING Circuit Breaker Lockout, Red, 2-3/4 in. L (7257)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x34 (LU20RB 38 34)
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 46 (601006)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- Vertx Work Pants and Shorts