Shop All Work Pants and Shorts
Vertx
Mens Pants, Smoke Gry, 34" Size, 30" Inseam
Mfr # F1 VTX8001
Zoro # G6154876
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 34 in
- Inseam 30 in
- Fabric Weight 16.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6154876
- UPC # 720327882775
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Smoke Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 16.3 oz |
Number of Outside Pockets | 6 |
Closure Type | Metal Button |
Garment Style | Pants |
Pockets | 6 |
Description
Men's Tactical Pants, Size 34 In., Smoke Gray, Fits Waist Size 34 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 100 Pair Ear Plugs (Individually Sealed) (48-73-3006)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, M (RAPCR5)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- CARHARTT Dungaree Work Pants, Black, Size 28x30 In (B11-BLK 28 30)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- Vertx Workwear and Protective Clothing