Shop All Work Pants and Shorts
Vertx
Mens Pants, Navy, 42" Size, 32" Inseam
Mfr # F1 VTX8001
Zoro # G6155689
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6155689
- UPC # 720327881969
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Phantom OPS Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 16.3 oz |
Closure Type | Metal Button |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Men's Tactical Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Navy, Fits Waist Size 42 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Circuit Breaker Lockout Single Pole No (CB03)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- Vertx Workwear