Shop All Work Pants and Shorts
This Product is Discontinued
Vertx
Mens Pants, Khaki, 33" Size, 32" Inseam (Discontinued)
Mfr # F1 VTX8001
Zoro # G6156425
This Product is Discontinued
Key Features
- Color Khaki
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 33 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6156425
- UPC # 720327881228
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 16.3 oz |
Pockets | 6 |
Closure Type | Metal Button |
Number of Outside Pockets | 6 |
Garment Style | Pants |
Description
Men's Tactical Pants, Size 33 In., Khaki, Fits Waist Size 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.