Shop All Work Pants and Shorts
Vertx
Mens Pants, Desert Tan, 36" Sz, 36" Inseam
Mfr # F1 VTX8001
Zoro # G6156809
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6156809
- UPC # 720327880849
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Desert Tan |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 16.3 oz |
Closure Type | Metal Button |
Number of Outside Pockets | 6 |
Garment Style | Men's Tactical Pants |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Desert Tan, Fits Waist Size 36 In., Garment Style Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L ( 9 ), Pink Camo, Spandex (MG-72-530)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (KKC6FN-01-XS)
- CAROLINA SHOE Wrk Boots, Mens, 9.5, D, EVA Midsole, 6inH, PR (CA5520)
- CARHARTT Men's BD4941 M Loose Fit Utility Jean W36 L32 Denim Loose Canal (BD4941-M / 104941-H45W36L32)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- PIONEER Ripstop Pant, Green, Small (V1200461U-S)
- Vertx Workwear