Shop All Work Pants and Shorts
Vertx
Mens Pants, Black, 42" Size, 32" Inseam
Mfr # F1 VTX8001
Zoro # G6157210
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6157210
- UPC # 720327880436
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 16.3 oz |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Black, Fits Waist Size 42 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Navy Blue (FP-N-50-XS-NBLE)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- KLEIN TOOLS Heavy Duty Gloves, Large (60600)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, BLACK, 36X30 (610T-002-36-30)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X30 (101257-002-46-30)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- Vertx Workwear and Protective Clothing