Shop All Work Pants and Shorts
Vertx
Mens Pants, Black, 40" Size, 30" Inseam
Mfr # F1 VTX8001
Zoro # G6157265
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6157265
- UPC # 720327880382
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 16.3 oz |
Garment Style | Men's Tactical Pants |
Pockets | 6 |
Closure Type | Metal Button |
Number of Outside Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Black, Fits Waist Size 40 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, L (BW4000)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- CONDOR Full Body Harness, Vest Style, S/M (7DD48)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- Vertx Workwear and Protective Clothing