Shop All Work Pants and Shorts
Vertx
Mens Pants, Black, 38" Size, 32" Inseam
Mfr # F1 VTX8001
Zoro # G6157299
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6157299
- UPC # 720327880351
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 16.3 oz |
Number of Outside Pockets | 6 |
Pockets | 6 |
Closure Type | Metal Button |
Garment Style | Men's Tactical Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Black, Fits Waist Size 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81763)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 140)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- NOTCH Sonic Climbing Pants 28-30 in. Waist, 30 in. Inseam (SONIC2-28-30-30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- PORTWEST Cargo Pants, 32 (C701)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- Vertx Work Pants and Shorts