Shop All Work Pants and Shorts
Vertx
Mens Pants, Black, 36" Size, 34" Inseam
Mfr # F1 VTX8001
Zoro # G6157326
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6157326
- UPC # 720327880320
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 16.3 oz |
Closure Type | Metal Button |
Pockets | 6 |
Number of Outside Pockets | 6 |
Garment Style | Men's Tactical Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-550)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- CONDOR OUTDOOR PRODUCTS CLASS B WOMEN'S UNIFORM PANTS, BLACK, 18X35 (101262-002-20-35)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- Vertx Workwear