Shop All Work Pants and Shorts
Vertx
Mens Pants, Black, 36" Size, 30" Inseam
Mfr # F1 VTX8001
Zoro # G6157341
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6157341
- UPC # 720327880306
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 16.3 oz |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Number of Outside Pockets | 6 |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (375GKGVBXXL)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- CARHARTT Dungaree Work Pants, Black, Size 31x32 In (B11-BLK 31 32)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- Vertx Workwear