Shop All Work Pants and Shorts
Vertx
Mens Pants, Black, 34" Size, 36" Inseam
Mfr # F1 VTX8001
Zoro # G6157396
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 34 in
- Inseam 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # F1 VTX8001
- Zoro # G6157396
- UPC # 720327880252
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Phantom LT 2.0 Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 16.3 oz |
Closure Type | Metal Button |
Pockets | 6 |
Number of Outside Pockets | 6 |
Garment Style | Men's Tactical Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 4x 30' (SGT-BYS-37)
- KINCO Kinco Lined Black Goatskin Driving Gloves (93HK-L)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- Vertx Workwear