Shop All Knee Pads
Vertx
Mens Cargo Pants, Smoke Gray, 33 x 30 in.
Mfr # VTX8600SMG
Zoro # G1634389
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Metal Button
- Elbow and Knee Pad Size 33 in
- Color Smoke Gray
- Inseam 30 in
- Fits Waist Size 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Elbow and Knee Pad Size | 33 in |
Fits Waist Size | 33 in |
Details
Item | Men's Cargo Pants |
Closure Type | Metal Button |
Color | Smoke Gray |
Inseam | 30 in |
Pockets | 12 |
Garment Style | Pants |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Description
Men's Cargo Pants, Size 33 In., Smoke Gray, Fits Waist Size 33 In., Garment Style Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (IEX-HZI5-05-XL)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- ALTA Knee Pads, Flex Cap, Woodland, PR (50413.08)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- ALTA Knee Pads, Capless, Gry/Orange/Blk, PR (56210.50)
- BUCKET BOSS Utility Knee Pad (93300)
- PROFLEX BY ERGODYNE Knee Sleeve Patella/Anterior Pad, 2XL (615)
- OCCUNOMIX Knee Pads, Deluxe, Nonmarring, PR (127)
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- Vertx Ergonomics