Shop All Knee Pads
This Product is Discontinued
Vertx
Mens Cargo Pants, Navy, 48 x 32 in. (Discontinued)
Mfr # VTX8600NV
Zoro # G1635055
This Product is Discontinued
Key Features
- Color Navy
- Garment Style Pants
- Pockets 12
- Fits Waist Size 48 in
- Material 65% Polyester/35% Cotton Ripstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 48 in |
Details
Item | Men's Cargo Pants |
Color | Navy |
Garment Style | Pants |
Pockets | 12 |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Inseam | 32 in |
Description
Men's Cargo Pants, Size 48 In., Navy, Fits Waist Size 48 In., Garment Style Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.